Beli mesin bor duduk magnet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Mulai

    Rp17.999.900

    KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  2. RYU Magnetic Drill (Mesin Bor Magnetik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.799.900

  3. Wipro Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp5.599.900

    Wipro Magnetic Drill (Mesin Bor Magnetik)
    atribut:
    • Horizontal Displacement (mm): 20
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Revolving Angle (°): 90
  4. BOSCH Magnetic Drill (Mesin Bor Magnetik)
    Mulai

    Rp32.999.900

  5. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp39.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  6. Orange Magnetic Drill
    Mulai

    Rp9.599.900

    Orange Magnetic Drill
    Deskripsi:
    Advantage of Magnetic Drill- Higher stability, Not easily deformed- High-speed bearing, Long life, high quality (NSK Brand, import from Japan)- Double coil magnet, Higher stability.- Helical gear, Long life, Low Noise- Handy, Easy to replace carbon brushes
  7. NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)
    Mulai

    Rp3.499.900

    NRT-PRO Magnetic Drill (Bor Magnet) (Mesin Bor Magnetik)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Taper Number: MT#3
    • Revolution Per Minute (rpm): 270
  8. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  9. WISON Mesin Bor Magnet
    Mulai

    Rp18.999.900

  10. DMX Core Drill Concrete (Mata Bor Inti Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    DMX Core Drill Concrete (Mata Bor Inti Beton)
    Deskripsi:
    Mata mesin bor inti
  11. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  12. BDS Mesin Bor Magnet Otomatis
    Mulai

    Rp43.999.900

    BDS Mesin Bor Magnet Otomatis
    Deskripsi:
    The fully automatic magnetic drilling machine with automatic feed, automatic reverse and automatic shut-off. The AutoMAB 450 is equipped with Morse Taper 2 spindle taper. The AutoMAB 450 automatic magnetic drill machine can drill 45 mm diameter holes in 55 mm cutting depth.The AutoMAB 450 automatic magnetic drill machine is easy to use and simple magnetic drill machine. It's also simple because there is no need for adjusting speed gears. The advantages of AutoMAB 450 automatic magnetic drill machine are that these machines are independent of the drilling skills of the operators, so even new operators can use the machines easily. Also, due to automatic feed one can get higher tools life i.e. higher performance of annular cutters. Made in Germany technology of automatic magnetic drilling machine.
  13. BOSCH Wet Car Battery SD Mega Power (Aki Mobil Basah)
    Mulai

    Rp959.900

    BOSCH Wet Car Battery SD Mega Power (Aki Mobil Basah)
    Deskripsi:
    Aki Basah Mobil SD Mega Power. Perpaduan keamanan dan daya tahan. Aki Basah ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan. Sekilas Manfaat Anda : - Teknologi kalsium modern. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan konaumai tenaga yang tidak terlalu besar. - Dengan sertifikat SNI.
  14. Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp469.900

    Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    Accessories & Package Charger, Battery Pack (2pcs), Driver Bit, Plastic Case Packing
  15. MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)
    Mulai

    Rp31.999.900

    MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)
    Deskripsi:
    The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum recharges
    atribut:
    • Length (mm): 350
    • Charger: M18 and M12 Multi-Voltage Charger
    • Height (mm): 394
    • Battery Voltage (V): 18
Daftar Harga mesin bor duduk magnet Terbaru October 2026
KRISBOW Magnetic Core Drill (Mesin Bor Magnetik)Rp17.999.900
Dongcheng Corded Magnetic Drill (Mesin Bor Magnet)Rp2.999.900
RYU Magnetic Drill (Mesin Bor Magnetik)Rp4.799.900
NITTO KOHKI Atra Master (Mesin Bor Magnetik)Rp11.999.900
Wipro Magnetic Drill (Mesin Bor Magnetik)Rp5.599.900
BOSCH Magnetic Drill (Mesin Bor Magnetik)Rp32.999.900
METABO Magnetic Drill (Mesin Bor Magnet)Rp39.999.900
DEWALT Magnetic Drill Press (Mesin Bor Magnetik)Rp18.999.900
BOKY Magnetic Drill (Mesin Bor Magnetik)Rp5.099.900
Orange Magnetic DrillRp9.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)